missing translation for 'onlineSavingsMsg'
Learn More

Brady™ PVC ISO First Aid Safety Shower Sign

Product Code. 15123289 Shop All Brady Products
Change view
Click to view available options
Color:
White on Green
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
15123289 White on Green Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15123289 Supplier Brady™ Supplier No. 815730
  • ONLINE EXCLUSIVE PRICE
    27.40 €
    26.34 € / Pack of 1
    Save 1.06 €
    3% Off
Estimated Shipment: 26-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Certifications/Compliance ISO 7010
Alternate Part Number PIC E012-203x203-VPVC-CRD/1
Material PVC
Quantity 1 Ea.
For Use With (Application) Indoor & Outdoor
Height (Metric) 203 mm
Thickness 1.591 mm
Width (Metric) 203.00 mm
Temperature Range (Metric) -20 °C-70 °C
Shape Square
Languages Global
Color White on Green
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.