missing translation for 'onlineSavingsMsg'
Learn More

Brady™ PVC ISO Safety Signs: Fire Extinguisher Pictogram

Product Code. 15163279 Shop All Brady Products
Change view
Click to view available options
Style:
Bi-directional
Panoramic
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Style Unit Size
15163279 Panoramic Each
15153279 Bi-directional Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15163279 Supplier Brady™ Supplier No. 816900
  • ONLINE EXCLUSIVE PRICE
    27.55 €
    26.34 € / Pack of 1
    Save 1.21 €
    4% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Certifications/Compliance ISO 7010
Alternate Part Number PIC F001-203x203-VPVC-CRD/1
Material PVC
Quantity 1 Ea.
Style Panoramic
Mounting Type Self-adhesive
For Use With (Application) Indoor and Outdoor
Height (English) 7.99 in.
Height (Metric) 203 mm
Max. Temperature (English) 158°F
Min. Temperature (English) -4°F
Thickness 1.591 mm
Width (English) 7.99 in.
Width (Metric) 203.00 mm
Temperature Range (Metric) -20 °C-70 °C
Shape Square
Temperature Range (English) -4°F to +158°F
Languages Global
Product Type Fire Extinguisher Sign
Color White on Red
Mostrar más Mostrar menos
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.