missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer PVC Lab and Vacuum Tubing

Product Code. 30052936 Shop All Cole-Parmer Products
Change view
Click to view available options
Diameter (English) Inner:
1 in.
1/16 in.
1/2 in.
1/4 in.
1/5 in.
1/8 in.
15/64 in.
3/16 in.
3/32 in.
3/4 in.
3/8 in.
5/16 in.
5/32 in.
5/64 in.
Diameter (English) Outer:
1 in.
1-1/4 in.
1-1/8 in.
1/2 in.
1/4 in.
1/5 in.
1/8 in.
11/32 in.
15/32 in.
15/64 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
5/32 in.
5/8 in.
7/16 in.
7/8 in.
9/16 in.
Unit Size:
15m
25 product options available for selection
Product selection table with 25 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Diameter (English) Outer Unit Size
30052936 5/16 in. 1/2 in. 15m
30054031 3/8 in. 1/2 in. 15m
30053338 1/16 in. 1/8 in. 15m
30053611 1/4 in. 5/8 in. 15m
30053704 1/2 in. 5/8 in. 15m
30053850 1/2 in. 3/4 in. 15m
30053084 3/32 in. 5/32 in. 15m
30053748 3/8 in. 7/8 in. 15m
30054239 5/64 in. 5/32 in. 15m
30054309 1/2 in. 1-1/8 in. 15m
30053306 3/8 in. 9/16 in. 15m
30053415 1/8 in. 1/4 in. 15m
30053287 3/4 in. 1 in. 15m
30053926 1 in. 1-1/4 in. 15m
30053701 1/4 in. 3/8 in. 15m
30053886 5/16 in. 7/16 in. 15m
30053433 3/16 in. 9/16 in. 15m
30053381 1/8 in. 3/16 in. 15m
30053136 3/8 in. 5/8 in. 15m
30053449 5/32 in. 15/64 in. 15m
30053173 1/8 in. 1/5 in. 15m
30054048 1/5 in. 5/16 in. 15m
30054189 15/64 in. 11/32 in. 15m
30052944 1/4 in. 7/16 in. 15m
30053670 5/16 in. 15/32 in. 15m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 25 options available.
25 options
This item is not returnable. View return policy
Product Code. 30052936 Supplier Cole-Parmer Supplier No. 5012101
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Smooth, polished inner wall prevents buildups—ideal for general laboratory applications

Versatile applications including peristaltic pumps, analytical instruments, incubators, gas, and drain lines. Glass-smooth inner bore design for easy clean-ups and changeovers, enhancing workflow efficiency. Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection

Specifications

Diameter (English) Inner 5/16 in.
Material PVC
Diameter (English) Outer 1/2 in.
Overall Length (English) 50 ft.
Color Translucent

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.