missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Tubing
- Rubber and Silicone Tubing
- Cole-Parmer PVC Lab and Vacuum Tubing
Cole-Parmer PVC Lab and Vacuum Tubing
Product Code. 30054189 Shop All Cole-Parmer Products
Change view
Click to view available options
Diameter (English) Inner:
1 in.
1/16 in.
1/2 in.
1/4 in.
1/5 in.
1/8 in.
15/64 in.
3/16 in.
3/32 in.
3/4 in.
3/8 in.
5/16 in.
5/32 in.
5/64 in.
Diameter (English) Outer:
1 in.
1-1/4 in.
1-1/8 in.
1/2 in.
1/4 in.
1/5 in.
1/8 in.
11/32 in.
15/32 in.
15/64 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
5/32 in.
5/8 in.
7/16 in.
7/8 in.
9/16 in.
Unit Size:
15m
25 product options available for selection
| Product Code. | Diameter (English) Inner | Diameter (English) Outer | unitSize |
|---|---|---|---|
| 30054189 | 15/64 in. | 11/32 in. | 15m |
| 30054031 | 3/8 in. | 1/2 in. | 15m |
| 30053338 | 1/16 in. | 1/8 in. | 15m |
| 30053611 | 1/4 in. | 5/8 in. | 15m |
| 30053704 | 1/2 in. | 5/8 in. | 15m |
| 30053850 | 1/2 in. | 3/4 in. | 15m |
| 30053084 | 3/32 in. | 5/32 in. | 15m |
| 30053748 | 3/8 in. | 7/8 in. | 15m |
| 30054239 | 5/64 in. | 5/32 in. | 15m |
| 30054309 | 1/2 in. | 1-1/8 in. | 15m |
| 30053306 | 3/8 in. | 9/16 in. | 15m |
| 30053415 | 1/8 in. | 1/4 in. | 15m |
| 30053287 | 3/4 in. | 1 in. | 15m |
| 30053926 | 1 in. | 1-1/4 in. | 15m |
| 30053701 | 1/4 in. | 3/8 in. | 15m |
| 30052936 | 5/16 in. | 1/2 in. | 15m |
| 30053886 | 5/16 in. | 7/16 in. | 15m |
| 30053433 | 3/16 in. | 9/16 in. | 15m |
| 30053381 | 1/8 in. | 3/16 in. | 15m |
| 30053136 | 3/8 in. | 5/8 in. | 15m |
| 30053449 | 5/32 in. | 15/64 in. | 15m |
| 30053173 | 1/8 in. | 1/5 in. | 15m |
| 30054048 | 1/5 in. | 5/16 in. | 15m |
| 30052944 | 1/4 in. | 7/16 in. | 15m |
| 30053670 | 5/16 in. | 15/32 in. | 15m |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 25 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Description
Versatile applications including peristaltic pumps, analytical instruments, incubators, gas, and drain lines. Glass-smooth inner bore design for easy clean-ups and changeovers, enhancing workflow efficiency. Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection
Specifications
Specifications
| Diameter (English) Inner | 15/64 in. |
| Material | PVC |
| Diameter (English) Outer | 11/32 in. |
| Overall Length (English) | 50 ft. |
| Color | Translucent |
Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?