missing translation for 'onlineSavingsMsg'
Learn More

Ansell Edmont™ Heavy-Duty PVC Apron

Product Code. 11833252
Change view
Click to view available options
:
Color: White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
11833252 Color: White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11833252 Supplier Ansell Edmont™ Supplier No. PVC45W

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Heavy-duty PVC apron featuring an added stomach patch for extended wear. Ansell Edmont™ Heavy-Duty PVC Apron is made with 20 mil vinyl.

  • Heavy-duty, white, 20 mil vinyl
  • Added stomach patch for extended wear
  • Resistant to chemicals, oils, grease, punctures, and abrasions.
  • Economical, heavyweight protection for the food processing
  • Size: 35in. wide, 45in. long
TRUSTED_SUSTAINABILITY

Specifications

Type Apron
Material PVC
Color White
Resistance Chemicals, fats, oils, and grease
Thickness 0.508 mm
Dimensions (L x W) 84 x 112 cm
Length (Metric) 115 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.