missing translation for 'onlineSavingsMsg'
Learn More

Dostmann Electronic™ PVC Penetration Probe

Product Code. 10187841
Change view
Click to view available options
Temperature Range (Metric):
-200°C to +500°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Unit Size
10187841 -200°C to +500°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10187841 Supplier Dostmann Electronic™ Supplier No. 60001006
  • ONLINE EXCLUSIVE PRICE
    142.02 €
    78.00 € / Pack of 1
    Save 64.02 €
    45% Off
Estimated Shipment: 23-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Order Info

Material

Specifications

Type Penetration Probe
Material PVC
Sensor Types Class B
Accuracy ± 0.3°C
Temperature Range (Metric) -200°C to +500°C
Length (Metric) 150 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.