missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ PVC Pipette Tray

Product Code. 10622411 Shop All Brand Products
Change view
Click to view available options
Dimensions (L x W x H):
355 x 300 x 45mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Unit Size
10622411 355 x 300 x 45mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10622411 Supplier BRAND™ Supplier No. 28305
  • ONLINE EXCLUSIVE PRICE
    52.48 €
    47.85 € / Pack of 1
    Save 4.63 €
    8% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Helps to keep pipettes organized. Use on a countertop or in a drawer.

  • PVC construction
  • Includes nine oblong dividers
  • For use with smaller volume pipettes
  • Dimensions (L x W x H): 355 x 300 x 45mm
TRUSTED_SUSTAINABILITY

Specifications

Material PVC
Dimensions (L x W x H) 355 x 300 x 45mm
Includes 9 oblong dividers
Product Type Pipet Tray
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.