missing translation for 'onlineSavingsMsg'
Learn More

Navailles PVC Stool

Product Code. 17466162
Change view
Click to view available options
Seating Height:
460 to 590 mm
630 to 870 mm
Includes:
Seat
Seat, Backrest
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Seating Height Includes unitSize
17466162 460 to 590 mm Seat Each
17446162 460 to 590 mm Seat, Backrest Each
17476162 630 to 870 mm Seat Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17466162 Supplier Navailles Supplier No. 4GN 10GBJU 90 737
  • ONLINE EXCLUSIVE PRICE
    192.15 €
    173.00 € / Pack of 1
    Save 19.15 €
    9% Off
Estimated Shipment: 29-07-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The PVC Stool offers the advantages of being compact, polyvalent, and easily adjustable.

  • Chrome, 5-branch, reinforced, scuff-resistant base
  • Castors with rubber wheels
  • Chrome gas-lift column with height adjustment and shock absorber
  • M1 vinyl round seat with high-density soft foam

Specifications

Color Gray
Arm Style No Armrests
Certifications/Compliance M1
For Use With (Application) Medical Practices, Laboratories
Includes Seat
Load Bearing Capacity (English) 265 lb.
Load Bearing Capacity (Metric) 120 kg
Seating Height 460 to 590 mm
Width (English) 21.6 in.
Width (Metric) 55 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.