missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ PVC Transparent Rectangular Narrow Neck Bottles

Product Code. 10038030
Change view
Click to view available options
Capacity (Metric):
0.25 L
0.5 L
1 L
Unit Size:
Each
Pack of 106
Pack of 194
Pack of 390
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10038030 1 L Each
10717371 0.25 L Pack of 390
15931421 0.25 L Pack of 390
15901421 0.5 L Pack of 194
10383781 0.5 L Each
17848127 1 L Pack of 106
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 10038030 Supplier Kautex™ Supplier No. 2000071107
  • ONLINE EXCLUSIVE PRICE
    3.50 €
    2.68 € / Pack of 1
    Save 0.82 €
    23% Off
Estimated Shipment: 03-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Grasp the Kautex™ PVC Transparent Rectangular Narrow Neck Bottle by its ripped sides for stability as you package. send samples, store and mail its contents. The bottle is also leak-proof.

  • Crystal clear transparent presentation
  • Ripped sides for secure grip
  • Leak-proof
  • PVC

Order Info

Closures not included; sold separately.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1 L
Color Transparent
Diameter (Metric) Inner Neck 19.9 mm
For Use With (Application) Storage, Packaging, Sending Samples, Mailing
Material PVC
Neck Finish Narrow
Closure Included No
Mouth Narrow
Shape Square
Product Type Narrow Neck Bottle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.