missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PVC Transparent Tubing

Product Code. 12365859 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Diameter (Metric) Inner:
3 mm
6.5 mm
8 mm
Unit Size:
10m
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Unit Size
12365859 6.5 mm 10m
12345859 3 mm 10m
12375859 8 mm 10m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 12365859
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Can be steam sterilized at 121°C.

  • Non-toxic

Specifications

Diameter (Metric) Inner 6.5 mm
Material PVC
Overall Length (Metric) 10 m
Thickness (Metric) 1.5 mm
Min. Operating Temperature (Metric) 121°C
Packaging Quantity 1 Pack
Color Transparent
Max. Operating Temperature (Metric) 121°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.