missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ PVC Wide Mouth Containers

Product Code. 11822633 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
200 mL
300 mL
500 mL
750 mL
1000 mL
2000 mL
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11822633 2000 mL Each
15326438 100 mL Each
15455564 200 mL Each
10630704 50 mL Each
11828232 300 mL Each
11838232 500 mL Each
10156743 750 mL Each
11812633 1000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 11822633 Supplier Buerkle™ Supplier No. 03552000
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured with highly transparent PVC for optimum visibility and impact resistance. Buerkle™ PVC Wide Mouth Containers provide a wide opening for easy and safe filling.

  • Polypropylene black screw lid with polyethylene seal
  • Suitable for liquid, powder or granules, capsules, dyes
  • Use for transport of samples and specimens
  • Square shape optimizes storage space
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 2000 mL
Color Transparent
Dimensions (L x W x H) 120 x 120 x 190 mm
Diameter (Metric) Inner Neck 69 mm
Material PVC
Length (Metric) 120mm
Width (Metric) 120mm
Closure Color Black
Closure Included Yes
Mouth Wide
Shape Square
Height (Metric) 190 mm
Closure Liner Polyethylene
Closure Material Polypropylene
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.