missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PVC Tubing

Product Code. 12385869 Shop All Fisherbrand Products
Click to view available options
Diameter (Metric) Inner:
16 mm
19 mm
Unit Size:
10m

Product Code. 12385869

Only null left
Add to basket
Add to basket

Suitable for moderate pressure or vacuum applications

All dimensions are approximate.
  • Transparent, colorless
  • Terylene mesh reinforced wall
  • Flexible yet great inherent strength
  • Suitable for moderate pressure or vacuum applications

Specifications

Diameter (Metric) Inner 19 mm
Material PVC
Overall Length (Metric) 10 m
For Use With (Application) Suitable For Moderate Pressure Or Vacuum Applications
Color Colorless
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.