missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ PVC Vacuum Tubings with Internal Spiral with Small Flanges KF
Description
- Small flanges made of aluminum, with internal stainless steel spiral
- Available in a range of sizes and lengths
Specifications
Specifications
| Diameter (Metric) Inner | 16 mm |
| Material | PVC |
| Overall Length (Metric) | 100 cm |
| Packaging Quantity | 1 Each |
| Tubing Size | 16 |
| Product Type | Vacuum Tubing |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?