missing translation for 'onlineSavingsMsg'
Learn More

Brady™ PVC Virgin Panel Flag

Product Code. 15173289
Change view
Click to view available options
Material:
PVC
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material unitSize
15173289 PVC Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15173289 Supplier Brady™ Supplier No. 287119
  • ONLINE EXCLUSIVE PRICE
    17.55 €
    16.84 € / Pack of 1
    Save 0.71 €
    4% Off
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Alternate Part Number BI BLANK-203x203-B-455
Material PVC
Quantity 1 Ea.
For Use With (Application) Used for a wide variety of applications: Safety signs, safety texts, special panels, BI&V- shaped signs
Height (Metric) 203 mm
Thickness 1.591 mm
Width (Metric) 203 mm
Temperature Range (Metric) -20 °C-70 °C
Shape Square
Displayed Text Blank panel
Product Type Blank Panel Flag
Color White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.