missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Wallmount Draining Rack

Product Code. 10201501 Shop All Bürkle Products
Change view
Click to view available options
Positions:
33
53
77
Product Type:
With draining channel
Without draining channel
Height (Metric):
400 mm
500 mm
600 mm
Width (Metric):
400 mm
500 mm
600 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Positions Product Type Height (Metric) Width (Metric) unitSize
10201501 33 With draining channel 400 mm 400 mm Each
10413101 77 With draining channel 600 mm 600 mm Each
10701172 53 Without draining channel 500 mm 500 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy

Attention! Make sure to pay attention to the List of Chemical Resistance!

Product Code. 10201501 Supplier Buerkle™ Supplier No. 96402040
  • ONLINE EXCLUSIVE PRICE
    232.00 €
    229.50 € / Pack of 1
    Save 2.50 €
    1% Off
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Attention! Make sure to pay attention to the List of Chemical Resistance!

Wallmount Draining Rack made of plastic, shatterproof, proven thousands of times in the lab and adjusted to the requirements there.

A wall-mounted draining rack, including a wall mounting set (screws, dowels). A removable draining channel is optionally available, with a connection for a draining tube which can discharge directly into a laboratory wash basin.

  • Draining rack PVC, rods polypropylene
  • Including spanner for the rods
  • Three different rod lengths to adapt to varying apparatus
  • Shatterproof
  • Rods click into place for secure positioning
TRUSTED_SUSTAINABILITY

Specifications

Material PVC, Polypropylene
Positions 33
For Use With (Application) Hygienic Drying of Apparatus
Width (English) 15.7 in.
Height (English) 15.7 in.
Includes Spanner, wall mounting set of screws and dowels, removable draining channel, connection for a draining tube, box for the rods, 5 x 60 mm rods, 26 x100 mm rods, 2 x 150 mm rods
Product Type With draining channel
Height (Metric) 400 mm
Width (Metric) 400 mm
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.