missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Wallmount Draining Rack

Product Code. 10413101 Shop All Bürkle Products
Change view
Click to view available options
Positions:
33
53
77
Product Type:
With draining channel
Without draining channel
Height (Metric):
400 mm
500 mm
600 mm
Width (Metric):
400 mm
500 mm
600 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Positions Product Type Height (Metric) Width (Metric) unitSize
10413101 77 With draining channel 600 mm 600 mm Each
10701172 53 Without draining channel 500 mm 500 mm Each
10201501 33 With draining channel 400 mm 400 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy

Attention! Make sure to pay attention to the List of Chemical Resistance!

Product Code. 10413101 Supplier Buerkle™ Supplier No. 96402060
  • ONLINE EXCLUSIVE PRICE
    316.00 €
    312.70 € / Pack of 1
    Save 3.30 €
    1% Off
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Attention! Make sure to pay attention to the List of Chemical Resistance!

Wallmount Draining Rack made of plastic, shatterproof, proven thousands of times in the lab and adjusted to the requirements there.

A wall-mounted draining rack, including a wall mounting set (screws, dowels). A removable draining channel is optionally available, with a connection for a draining tube which can discharge directly into a laboratory wash basin.

  • Draining rack PVC, rods polypropylene
  • Including spanner for the rods
  • Three different rod lengths to adapt to varying apparatus
  • Shatterproof
  • Rods click into place for secure positioning
TRUSTED_SUSTAINABILITY

Specifications

Material PVC, Polypropylene
Positions 77
For Use With (Application) Hygienic Drying of Apparatus
Width (English) 23.6 in.
Height (English) 23.6 in.
Includes Spanner, wall mounting set of screws and dowels, removable draining channel, connection for a draining tube, box for the rods, 15 x 60 mm rods, 56 x 100 mm rods, 6 x 150 mm rods
Product Type With draining channel
Height (Metric) 600 mm
Width (Metric) 600 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.