missing translation for 'onlineSavingsMsg'
Learn More

Clark Scientific™ PVC Large White Spill Trays

Product Code. 12968837
Change view
Click to view available options
Type:
Large Spill Tray
Small Spill Tray
Size:
475 x 360 mm
700 x 450 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Size Unit Size
12968837 Small Spill Tray 475 x 360 mm Each
12988837 Large Spill Tray 700 x 450 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 12968837 Supplier Clark Scientific™ Supplier No. WPVC Small
  • ONLINE EXCLUSIVE PRICE
    32.10 €
    28.02 € / Pack of 1
    Save 4.08 €
    12% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Manufactured from rigid PVC, these large white plastic spill trays are for use outside radiation areas.

  • Available in yellow for use in radiation areas
  • Available in white for use outside radiation areas
  • Colorless PVC liners available separately
  • Manufactured from rigid PVC

Specifications

Color White
Material PVC
Type Small Spill Tray
For Use With (Application) Outside radiation areas
Packaging Quantity 1 Ea.
Size 475 x 360 mm
Length (Metric) 475 mm
Height (Metric) 360 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.