missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain Performance Plastics PVDF Clip Mounting Flow Meter

Product Code. 30284839
Change view
Click to view available options
Includes:
7 mm HB, 4.5 PVDF
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes Unit Size
30284839 7 mm HB, 4.5 PVDF Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30284839 Supplier Saint-Gobain Performance Plastics Supplier No. 0045PHP01CA

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed for fast and easy exchange of wetted parts and delivers accurate IR-based flow readings with various tubing sizes

  • Infrared (IR) turbine rotor reflection ensures accurate and repeatable flow measurements
  • USP Class VI PVDF material supports gamma sterilization up to 50kGy
  • Each sensor is pre-calibrated for <1% measurement accuracy
  • High-resolution square wave output for precise signal processing
  • Floating version adapts easily to various tubing sizes
  • Tubes withstand sterilization up to 150°C (302°F)
  • Minimizes downtime and reduces cross-contamination risk
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Flowmeter
Type Flow Sensor (Clip-mount)
Includes 7 mm HB, 4.5 PVDF
Airflow Rate 0.03 to 2 L/min.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.