missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ PX140 Series Nylon Light Duty Industrial Gloves
Click to view available options
Size:
6
7
8
9
10
Unit Size:
12 pairs
Description
- Industrial gloves
- Lightweight and stretchable liner for optimized fit and feel
- Good abrasion resistance due to the polyurethane coating on the palm
- Elasticated knitwrist to ensure snug fit
- Comfort and dexterity
- Ventilated back ensures that the hand can breathe naturally
Applications:
- Chassis assembly, body trimming
Specifications
Specifications
| Description | Not Anti-static, Not silicon-free |
| Accelerator Free | No |
| Applications | Industrial |
| Coating Material | Polyurethane |
| Color | White |
| Disposable | Reusable |
| Exterior Finish | No Texture |
| Latex Free | No |
| Material | Polyurethane, Nylon |
| Powdered | Powder Free |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction