missing translation for 'onlineSavingsMsg'
Learn More

Ansell Edmont™ PX140 Series Nylon Light Duty Industrial Gloves

Product Code. 12950005
Change view
Click to view available options
Size:
6
7
8
9
10
Unit Size:
12 pairs
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
12950005 8 12 pairs
12940005 7 12 pairs
12970005 10 12 pairs
12930005 6 12 pairs
12960005 9 12 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 12950005 Supplier Ansell Edmont™ Supplier No. C381080
Discount Lab Supplies
Use promo code 28170
View all promotions
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Comfort and protection for lightweight appications.

  • Industrial gloves
  • Lightweight and stretchable liner for optimized fit and feel
  • Good abrasion resistance due to the polyurethane coating on the palm
  • Elasticated knitwrist to ensure snug fit
  • Comfort and dexterity
  • Ventilated back ensures that the hand can breathe naturally

Applications:

  • Chassis assembly, body trimming
TRUSTED_SUSTAINABILITY

Specifications

Description Not Anti-static, Not silicon-free
Accelerator Free Yes
Applications Industrial
Coating Material Polyurethane
Color White
Disposable Reusable
Exterior Finish No Texture
Latex Free No
Material Polyurethane, Nylon
Powdered Powder Free
Product Type Multi-use Industrial Gloves
Size 8
Sterility Non-sterile
Glove Cuff Style Knit
Liner Material Nylon
Series PX140
Length (English) 8.6 to 10.2 in.
Length (Metric) 220 to 260 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.