missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Pycnometers Acc. to Gay Lussac Adjusted

Product Code. 10778271
Change view
Click to view available options
Capacity (Metric):
5 mL
25 mL
50 mL
100 mL
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10778271 50 mL Each
10400903 5 mL Each
10385781 25 mL Each
10335881 100 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10778271 Supplier Lenz Laborglasintrumente Supplier No. 05630228
  • ONLINE EXCLUSIVE PRICE
    98.00 €
    72.19 € / Pack of 1
    Save 25.81 €
    26% Off
Estimated Shipment: 27-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • Gay Lussac pycnometers acc. to DIN ISO 3507
  • Stopper NS 10/19 with capillary
  • Stopper top ground and polished
  • Adjusted to In (with individual certificate)
  • Accuracy: 0.001 cm³
  • Material: borosilicate glass 3.3
  • Capcity shown is nominal capacity

Specifications

Capacity (Metric) 50 mL
Material Borosilicate Glass (3.3)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.