missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Amber Borosilicate Glass Class A Volumetric Flask

Product Code. p-8002521
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
Closure Size:
10/19
12/2
14/23
19/16
24/29
29/32
Height (Metric):
70 mm
90 mm
110 mm
140 mm
170 mm
210 mm
220 mm
260 mm
300 mm
370 mm
Tolerance:
±0.02 mL
±0.03 mL
±0.05 mL
±0.08 mL
±0.1 mL
±0.12 mL
±0.2 mL
±0.3 mL
±0.5 mL
Unit Size:
Each
Pack of 2
Pack of 5
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size Height (Metric) Tolerance unitSize
11353654 1000 mL 24/29 300 mm ±0.3 mL Pack of 2
11313654 100 mL 14/23 170 mm ±0.08 mL Pack of 5
11383644 10 mL 10/19 90 mm ±0.02 mL Pack of 5
10681151 2000 mL 29/32 370 mm ±0.5 mL Each
11323654 200 mL 14/23 210 mm ±0.1 mL Pack of 5
11333654 250 mL 14/23 220 mm ±0.12 mL Pack of 2
11393644 25 mL 10/19 110 mm ±0.03 mL Pack of 5
11343654 500 mL 19/16 260 mm ±0.2 mL Pack of 2
11373644 5 mL 10/19 70 mm ±0.02 mL Pack of 5
11303654 50 mL 12/2 140 mm ±0.05 mL Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 11353654 Supplier Pyrex Supplier No. 3152/20A
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from Pyrex™ Borosilicate Glass with an amber coating on exterior surfaces to facilitate use with light sensitive solutions. Pyrex™ Borosilicate Glass Class A Volumetric Flask complies with ISO 1042 and DIN 12664 and confirmity 'H' certified. Calibrated to the tolerance required by the United States Pharmacopoeia (USP.) Each flask is laser etched with an individual serial number batch code and date of manufacture.

Manufactured from Pyrex™ Borosilicate Glass with an amber coating on exterior surfaces to facilitate use with light sensitive solutions. Pyrex™ Borosilicate Glass Class A Volumetric Flask complies with ISO 1042 and DIN 12664 and is conformity 'H' certified. Calibrated to the tolerance required by the United States Pharmacopoeia (USP.) Each flask is laser etched with an individual serial number batch code and date of manufacture.

  • Complies with ISO 1042 and DIN 12664
  • Calibrated to the tolerance required by the United States Pharmacopoeia (USP) which are tighter than those of ISO/DIN standards
  • Manufactured from borosilicate glass with an amber coating on exterior surfaces to facilitate use with light sensitive solutions
  • Each flask is laser etched with an individual serial number batch code and date of manufacture
  • Conformity 'H' certified
  • Batch certificate available to download online
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 1042, DIN 12664, USP, Conformity 'H' certified
Closure Material Polyethylene
Color Amber
Description White enamel inscriptions
Capacity (Metric) 1000 mL
Material Borosilicate Glass
Height (Metric) 300 mm
Tolerance ±0.3 mL
Graduated Yes
Class A
Closure Size 24/29
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.