missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Aspirator Bottle with Ground Glass Side Socket And Stopper

Product Code. 11317894
Change view
Click to view available options
Capacity (Metric):
10,000 mL
20,000 mL
2000 mL
5000 mL
Unit Size:
Each
Pack of 2
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11317894 10,000 mL Each
11327894 20,000 mL Each
11397884 2000 mL Each
12539965 2000 mL Pack of 2
11307894 5000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11317894 Supplier Pyrex Supplier No. 1569/18D
  • ONLINE EXCLUSIVE PRICE
    500.85 €
    417.74 € / Pack of 1
    Save 83.11 €
    16% Off
Estimated Shipment: 18-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ground neck and supplied with glass stopper

  • Complies with ISO 4796
  • Ground side socket (size 29/32) to accept stopcock assemblies
  • Ground neck
  • Supplied with glass stopper

Specifications

Capacity (Metric) 10,000 mL
Diameter (Metric) Inner Neck 60 mm
Includes Glass stopper
Material Borosilicate Glass
Stopper Number 60/46
Height (Metric) 414 mm
Diameter (Metric) 227 mm
Product Type Aspirator Bottle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.