missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Aspirator Bottle with Ground Glass Side Socket And Stopper

Product Code. 11397884
Click to view available options
Capacity (Metric):
10,000 mL
20,000 mL
2000 mL
5000 mL
Unit Size:
Each
Pack of 2
This item is not returnable. View return policy

Product Code. 11397884

Brand: Pyrex 1569/12DP

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ground neck and supplied with glass stopper

  • Complies with ISO 4796
  • Ground side socket (size 29/32) to accept stopcock assemblies
  • Ground neck
  • Supplied with glass stopper
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 2000 mL
Diameter (Metric) Inner Neck 29 mm
Includes Glass stopper
Material Borosilicate Glass
Stopper Number 29/32
Height (Metric) 262 mm
Product Type Aspirator Bottle
Diameter (Metric) 138 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.