missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Borosilicate Glass Bottles with Cap and Pouring Ring

Product Code. 15117803
Change view
Click to view available options
Capacity (Metric):
10,000 mL
1000 mL
20,000 mL
2000 mL
250 mL
3500 mL
500 mL
5000 mL
Unit Size:
Each
Pack of 10
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15117803 250 mL Pack of 10
15557140 500 mL Pack of 10
15537180 1000 mL Pack of 10
15547190 2000 mL Pack of 10
15787927 3500 mL Each
15522630 5000 mL Each
15797927 10,000 mL Each
15707937 20,000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 15117803 Supplier Pyrex Supplier No. 1523/06
  • ONLINE EXCLUSIVE PRICE
    148.17 €
    139.66 € / Pack of 10
    Save 8.51 €
    5% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from Pyrex™ borosilicate glass with proven temperature and chemical resistance qualities.

  • Bottles complete with polypropylene screwcap and drip-free pouring ring
  • GLS 80™ screwthread provides increased access compared to GL 45 bottles aiding filling and pouring
  • Ideal for use with viscous liquids, pastes, powders, granules and larger solids
  • Printed with Trace Code for downloadable batch certificate
  • Batch certificate available to download
  • White enamel graduations and marking spot
  • Autoclavable

Specifications

Capacity (Metric) 250 mL
For Use With (Application) Viscous liquids, pastes, powders, granules and larger solids
Material Borosilicate Glass
Quantity 10Pack
Graduations White
Graduated Yes
Height (Metric) 105 mm
Diameter (Metric) 95 mm
Autoclavable Autoclavable
Product Type Media Bottle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.