missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Bottles with Cap and Pouring Ring
Description
Manufactured from Pyrex™ borosilicate glass with proven temperature and chemical resistance qualities.
- Bottles complete with polypropylene screwcap and drip-free pouring ring
- GLS 80™ screwthread provides increased access compared to GL 45 bottles aiding filling and pouring
- Ideal for use with viscous liquids, pastes, powders, granules and larger solids
- Printed with Trace Code for downloadable batch certificate
- Batch certificate available to download
- White enamel graduations and marking spot
- Autoclavable
- Screw caps and pouring rings can withstand temperatures up to 140°C
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Color | Clear |
| For Use With (Application) | Viscous liquids, pastes, powders, granules and larger solids |
| Material | Borosilicate Glass |
| Quantity | 10/Pk. |
| Graduations | White |
| Closure Included | Yes |
| Graduated | Yes |
| Height (Metric) | 152 mm |
| Height (English) | 6 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?