missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Borosilicate Glass Conical Beakers

Product Code. 11393464
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
Unit Size:
Pack of 10
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11393464 500 mL Pack of 10
11383464 250 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11393464 Supplier Pyrex Supplier No. 1020/16D
  • ONLINE EXCLUSIVE PRICE
    236.25 €
    305.84 € / Pack of 10
    Save POA
    -29.46% Off
Estimated Shipment: 23-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use with a wide variety of media and liquids. Pyrex™ borosilicate glass conical beakers are versitle for a wide range of laboratory applications

Use with a wide variety of media and liquids. Pyrex™borosilicate glass conical beakers are versitle for a wide range of laboratory applications

  • Conical shape (Phillips pattern) with spout
  • Manufactured from Pyrex™borosilicate glass
  • Excellent thermal performance and chemical resistance

Specifications

Capacity (Metric) 500 mL
Material Borosilicate Glass
Height (Metric) 142 mm
Quantity 10/Pk.
Type Beaker
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.