missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Crystallizing Dish with Spout

Product Code. 15717927
Change view
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
100 mL
150 mL
300 mL
500 mL
900 mL
2000 mL
Diameter (Metric):
40 mm
52 mm
58 mm
70 mm
80 mm
95 mm
115 mm
140 mm
190 mm
Height (Metric):
25 mm
30 mm
35 mm
40 mm
45 mm
55 mm
65 mm
75 mm
90 mm
Unit Size:
Pack of 10
Pack of 20
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) Height (Metric) Unit Size
15717927 15 mL 40 mm 25 mm Pack of 20
12589485 100 mL 70 mm 40 mm Pack of 10
12590436 2000 mL 190 mm 90 mm Pack of 10
12530436 300 mL 95 mm 55 mm Pack of 10
12519485 30 mL 52 mm 30 mm Pack of 10
12570436 900 mL 140 mm 75 mm Pack of 10
12540436 500 mL 115 mm 65 mm Pack of 10
15597680 60 mL 58 mm 35 mm Pack of 20
15507690 150 mL 80 mm 45 mm Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 15717927 Supplier Pyrex Supplier No. 1471/03M
  • ONLINE EXCLUSIVE PRICE
    355.00 €
    328.48 € / Pack of 20
    Save 26.52 €
    7% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from Pyrex™ borosilicate glass for excellent chemical and thermal resistance. Pyrex™ Borosilicate Crystallizing Dishes with Spout provide a superior device for maximum evaporation to occur.

  • Integral spout for excess liquid
  • Manufactured from Pyrex borosilicate glass
  • Thermal resistant to 400°C
  • Complies with DIN 12338

Specifications

Bottom Shape Flat
Capacity (Metric) 15 mL
Material Borosilicate Glass
Shape Round
Type Crystallizing Dish
Height (Metric) 25 mm
Diameter (Metric) 40 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.