missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Borosilicate Glass Erlenmeyer Flasks with Screw Cap

Product Code. 11950905
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
Height (Metric):
57 mm
68 mm
76 mm
85 mm
105 mm
130 mm
160 mm
210 mm
280 mm
315 mm
Diameter (Metric) Outer:
25 mm
30 mm
42 mm
51 mm
64 mm
85 mm
105 mm
131 mm
166 mm
187 mm
Closure Size:
15
22
30
42
Unit Size:
Each
Pack of 10
Pack of 20
Pack of 5
Pack of 50
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Height (Metric) Diameter (Metric) Outer Closure Size unitSize
11950905 250 mL 130 mm 85 mm 42 Pack of 10
12588866 2000 mL 280 mm 166 mm 42 Pack of 5
11981518 25 mL 76 mm 42 mm 22 Pack of 10
11920905 50 mL 85 mm 51 mm 22 Pack of 10
11940905 100 mL 105 mm 64 mm 30 Pack of 10
11960905 500 mL 160 mm 105 mm 42 Pack of 10
10793032 1000 mL 210 mm 131 mm 42 Each
15537670 10 mL 68 mm 30 mm 15 Pack of 50
15547670 3000 mL 315 mm 187 mm 42 Pack of 20
11991518 3000 mL 315 mm 187 mm 42 Pack of 5
15527670 5 mL 57 mm 25 mm 15 Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 11950905 Supplier Pyrex™ Supplier No. 1137/06M
Add to basket
Add to basket
This item is not returnable. View return policy

Store media and cultures securely with a screw cap closure. Pryex™ Borosilicate Glass Erlenmeyer Flasks with Screw Cap resist thermal shock and chemical corrosion.

  • PBT screw caps with PTFE faced sealing disc
  • Erlenmeyer pattern
  • Manufactured from Pyrex™ Borosilicate Glass
  • Highest resistance to thermal shock and chemical corrosion
  • White enamel graduations and marking spot
  • Graduated to full capacity
TRUSTED_SUSTAINABILITY

Specifications

Closure Material SVL™ Phenolic, PTFE-faced with rubber sealing disc
Capacity (Metric) 250 mL
Material Borosilicate Glass
Height (Metric) 130 mm
Includes Approximate graduations
Shape Conical
Graduated Yes
Closure Type Screw Cap
Diameter (Metric) Outer 85 mm
Closure Size 42
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.