missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Baffled Delong Neck Borosilicate Glass Flasks
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
Diameter (Metric) Outer:
82 mm
101 mm
128 mm
166 mm
Height (Metric):
155 mm
193 mm
222 mm
300 mm
Unit Size:
Pack of 10
Pack of 20
Pack of 5
Description
- Four equidistant baffles provide consistent agitation when used with compatible orbital shakers
- Manufactured from Pyrex borosilicate glass or maximum chemical and thermal resistance
- Suitable for repeated autoclave cycles at 121°C
- Flasks are supplied without closures and should be ordered separately
- Compatible with either 4550/38M blue aluminum and 4540/38P clear polypropylene closures
Specifications
Specifications
| Diameter (Metric) Outer Neck | 38 mm |
| Capacity (Metric) | 2000 mL |
| Material | Borosilicate Glass |
| For Use With (Application) | Aerobic microbiology and cell culture |
| Height (Metric) | 300 mm |
| Neck Style | Delong |
| Autoclavable | Autoclavable |
| Bottom Shape | Conical |
| Diameter (Metric) Outer | 166 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction