missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Quickfit™ Borosilicate Glass Florentine Flask

Product Code. 12071672
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
Standard Taper Joint:
29/32
Height (Metric):
107 mm
151 mm
160 mm
198 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12071672

Brand: Pyrex™ FD500/4RE

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Remove solid residues with ease, using this robust, pear-shaped flask. Quickfit™ Borosilicate Glass Florentine Flask features a large surface area for rapid evaporation.

  • Ideal for use with rotary evaporators
  • Large surface area for rapid evaporation
  • Robust heavy wall construction for added strength
  • Shape allows easy removal of solid residues
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Material Borosilicate Glass
Height (Metric) 160 mm
Standard Taper Joint 29/32
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.