missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Borosilicate Glass General Purpose Dish

Product Code. 11942548
Click to view available options
Capacity (Metric):
1500 mL
2000 mL
3500 mL
4500 mL
Unit Size:
Pack of 4
This item is not returnable. View return policy

Product Code. 11942548

missing translation for 'mfr': Pyrex 1490/02

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Autoclavable and chemically resistant

Autoclavable and chemically resistant

  • Manufactured from chemically resistant Pyrex™ borosilicate glass
  • Dishes can be autoclaved or used in microwave ovens
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 2000 mL
Dimensions (L x W x H) 275 x 200 x 51 mm
Height (Metric) 57 mm
Length (Metric) 262 mm
Material Glass
Type General Purpose Dish
Width (Metric) 199 mm
For Use With Microwave ovens
For Use With (Application) Ideal for drying powders and crystals, staining and development, collection of drips and spills from solution bottles, gel electrophoresis and paper chromatography dissection work
Length (English) 10.31 in.
Height (English) 2.24 in.
Resistant To Chemicals
Shape Rectangular
Width (English) 7.83 in.
Autoclavable Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.