missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Borosilicate Glass General Purpose Dish

Product Code. 12539955
Change view
Click to view available options
Capacity (Metric):
1500 mL
2000 mL
3500 mL
4500 mL
Unit Size:
Pack of 4
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12539955 4500 mL Pack of 4
11942548 2000 mL Pack of 4
11931496 3500 mL Pack of 4
11932548 1500 mL Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12539955 Supplier Pyrex Supplier No. 1490/08
Trusted Glassware Deals
Use promo code 28509
View all promotions
Estimated Shipment: 13-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Autoclavable and chemically resistant

Autoclavable and chemically resistant

  • Manufactured from chemically resistant Pyrex™ borosilicate glass
  • Dishes can be autoclaved or used in microwave ovens
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 4500 mL
Dimensions (L x W x H) 389 x 270 x 57 mm
Height (Metric) 55 mm
Length (Metric) 366 mm
Material Glass
Type General Purpose Dish
Width (Metric) 266 mm
For Use With Microwave ovens
For Use With (Application) Ideal for drying powders and crystals, staining and development, collection of drips and spills from solution bottles, gel electrophoresis and paper chromatography dissection work
Length (English) 14.4 in.
Height (English) 2.16 in.
Resistant To Chemicals
Shape Rectangular
Width (English) 10.47 in.
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.