missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Gooch Crucible with Integral Glass Sintered Disc
Click to view available options
Capacity (Metric):
10 mL
30 mL
60 mL
Porosity:
1
2
3
4
5
Unit Size:
Pack of 20
Pack of 5
Description
Ideal for drying precipitates to constant mass at 110°C. PyrexTM Gooch Crucible includes an integral sintered disc.
- Ideal for drying precipitates to constant mass at 110°C
- Also suitable for ignition work up to 450°C (see safety notice)
- With integral glass sintered disc
- Manufactured from chemically resistant Pyrex™ borosilicate glass
Specifications
Specifications
| Description | With Integral Glass sintered disc |
| Diameter (Metric) Disc | 20mm |
| Material | Borosilicate Glass |
| For Use With (Application) | Ideal for drying precipitates to constant mass at 110°C and for ignition work up to 450°C |
| Max. Temperature (Metric) | 450°C |
| Capacity (Metric) | 10 mL |
| Height (Metric) | 45mm |
| Product Type | Gooch crucible |
| Porosity | 2 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction