missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Borosilicate Glass Heavy Wall Rimless Test Tubes

Product Code. 10765091
Change view
Click to view available options
Diameter (Metric):
16 mm
24 mm
Length (Metric):
125 mm
150 mm
Capacity (Metric):
15 mL
18 mL
48 mL
Unit Size:
Pack of 100
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Length (Metric) Capacity (Metric) unitSize
10765091 16 mm 150 mm 18 mL Pack of 100
11906458 24 mm 150 mm 48 mL Pack of 100
10764901 16 mm 125 mm 15 mL Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10765091 Supplier Pyrex Supplier No. 1626/12M
Trusted Glassware Deals
Use promo code 28509
View all promotions
Estimated Shipment: 17-05-2027
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured with borosilicate glass for excellent chemical and thermal shock resistance. Pyrex™ Borosilicate Glass Heavy Wall Rimless Test Tubes are ideal for chemical and biological work.

  • Rimless heavy walls: provide superior mechanical strength
  • Robust construction: reduces breakage, lowers replacement costs and improves user safety
  • Conforms to: ISO 4142
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 4142
Capacity (Metric) 18 mL
Length (Metric) 150 mm
Material Borosilicate Glass
Quantity 100 Pack
Rimmed No
Diameter (Metric) 16 mm
Product Type Test Tube
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.