missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Borosilicate Glass Heavy Wall Rimless Test Tubes

Product Code. 11906458
Change view
Click to view available options
Diameter (Metric):
16 mm
24 mm
Length (Metric):
125 mm
150 mm
Capacity (Metric):
15 mL
18 mL
48 mL
Unit Size:
Pack of 100
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Length (Metric) Capacity (Metric) unitSize
11906458 24 mm 150 mm 48 mL Pack of 100
10765091 16 mm 150 mm 18 mL Pack of 100
10764901 16 mm 125 mm 15 mL Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11906458 Supplier Pyrex Supplier No. 1626/20M
Trusted Glassware Deals
Use promo code 28509
View all promotions
Estimated Shipment: 16-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured with borosilicate glass for excellent chemical and thermal shock resistance. Pyrex™ Borosilicate Glass Heavy Wall Rimless Test Tubes are ideal for chemical and biological work.

  • Rimless heavy walls: provide superior mechanical strength
  • Robust construction: reduces breakage, lowers replacement costs and improves user safety
  • Conforms to: ISO 4142
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 4142
Capacity (Metric) 48 mL
Length (Metric) 150 mm
Material Borosilicate Glass
Quantity 100 Pack
Rimmed No
Diameter (Metric) 24 mm
Product Type Test Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.