missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Borosilicate Glass Heavy Wall Rimmed Test Tubes

Product Code. 10141150
Change view
Click to view available options
Diameter (Metric):
16 mm
18 mm
24 mm
Length (Metric):
125 mm
150 mm
Capacity (Metric):
15 mL
18 mL
24 mL
48 mL
Unit Size:
Pack of 100
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Length (Metric) Capacity (Metric) Unit Size
10141150 18 mm 150 mm 24 mL Pack of 100
10101200 24 mm 150 mm 48 mL Pack of 100
10569910 16 mm 150 mm 18 mL Pack of 100
10253650 16 mm 125 mm 15 mL Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10141150 Supplier Pyrex Supplier No. 1624/16M
  • ONLINE EXCLUSIVE PRICE
    189.00 €
    173.84 € / Pack of 100
    Save 15.16 €
    8% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured with borosilicate glass for excellent chemical and thermal shock resistance. Pyrex™ Borosilicate Glass Heavy Wall Rimmed Test Tubes are ideal for chemical and biological work.

  • Rimmed heavy walls: provide superior mechanical strength
  • Robust construction: reduces breakage, lowers replacement costs and improves user safety
  • Conforms to: ISO 4142

Specifications

Certifications/Compliance ISO 4142
Capacity (Metric) 24 mL
Length (Metric) 150 mm
Material Borosilicate Glass
Quantity 100 Pack
Rimmed Yes
Diameter (Metric) 18 mm
Product Type Test Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.