missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Hemolysis Test Tube
Click to view available options
Diameter (Metric):
12 mm
Unit Size:
Pack of 100
Specifications
Specifications
| Capacity (Metric) | 4 mL |
| Length (Metric) | 65 mm |
| Material | Borosilicate Glass |
| For Use With | For hemolysis |
| Quantity | 100 Pack |
| Autoclavable | Autoclavable |
| Diameter (Metric) | 12 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction