missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Borosilicate Glass High Vacuum Double Bore Stopcock

Product Code. 12054038
Change view
Click to view available options
Plug Bore:
2 mm
4 mm
Diameter (Metric) Side Arm:
8 mm
10 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Bore Diameter (Metric) Side Arm Unit Size
12054038 4 mm 10 mm Each
12088024 2 mm 8 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12054038 Supplier Pyrex Supplier No. SSV204
  • ONLINE EXCLUSIVE PRICE
    235.00 €
    215.71 € / Pack of 1
    Save 19.29 €
    8% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Constructed of Borosilicate glass. Pyrex™ Borosilicate Glass High Vacuum Double Bore Stopcock keys and barrels are precision ground together in matched pairs for optimum performance. Each key and barrel are numbered to ensure they are always paired together. All side-arms are 100mm in length.

  • Specially designed and carefully manufactured for high vacuum applications
  • Each stopcock tested for high vacuum performance.
  • Borosilicate glass construction
  • Keys and barrels are precision ground together in matched pairs for optimum performance
  • Each key and barrel are numbered to ensure they are always paired together
  • All side-arms are 100mm in length
  • Side-arm wall thickness is 1.5mm

Specifications

Plug Bore 4 mm
Description Sidearm Wall Thickness: 1.5mm
Material Borosilicate Glass
Diameter (Metric) Side Arm 10 mm
Length (Metric) 100 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.