missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Borosilicate Glass Long Stem Funnels

Product Code. 12599145
Change view
Click to view available options
Height (Metric):
205 mm
215 mm
237 mm
Diameter (Metric)Top:
70mm
80mm
105mm
Unit Size:
Pack of 10
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Diameter (Metric)Top unitSize
12599145 205 mm 70mm Pack of 10
12519155 237 mm 105mm Pack of 10
12509155 215 mm 80mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12599145 Supplier Pyrex Supplier No. 2145/03M
Trusted Glassware Deals
Use promo code 28509
View all promotions
Estimated Shipment: 13-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

With 60° bowl angle for precise fitting of filter paper

  • Manufactured from chemical and heat resistant Pyrex borosilicate glass
  • Stem approximately 150mm
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 70mm
Diameter (Metric) Stem 8mm
Material Borosilicate Glass
Height (Metric) 205 mm
Length (Metric) Stem 150mm
Product Type Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.