missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Borosilicate Glass Narrow Neck Round Bottom Boiling Flask

Product Code. 10327899
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
4 L
6 L
10 L
20 L
Diameter (Metric) Outer:
50 mm
65 mm
85 mm
105 mm
131 mm
166 mm
207 mm
236 mm
279 mm
345 mm
Unit Size:
Each
Pack of 10
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) Outer Unit Size
10327899 10 L 279 mm Each
15157203 100 mL 65 mm Each
12579095 100 mL 65 mm Pack of 10
10587670 20 L 345 mm Each
10754972 2000 mL 166 mm Each
10079139 4 L 207 mm Each
12569095 50 mL 50 mm Pack of 10
10089139 6 L 236 mm Each
12099002 250 mL 85 mm Pack of 10
12009012 500 mL 105 mm Pack of 10
12019012 1000 mL 131 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 10327899 Supplier Pyrex Supplier No. 1100/36D
  • ONLINE EXCLUSIVE PRICE
    253.05 €
    234.89 € / Pack of 1
    Save 18.16 €
    7% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Resistant to chemical corrosion and thermal shock

  • Complies with ISO 1773
  • Manufactured from Pyrex™ borosilicate glass which offers excellent resistance to chemical corrosion and thermal shock

Specifications

Certifications/Compliance ISO 1773
Capacity (Metric) 10 L
Material Borosilicate Glass
Height (Metric) 420 mm
Bottom Shape Round
Diameter (Metric) Outer 279 mm
Closure Size 53
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.