missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Borosilicate Glass Plain Column

Product Code. 15777957
Change view
Click to view available options
Length (Metric) Jacket:
355 mm excluding stem, 45 mm stem
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Jacket Unit Size
15777957 355 mm excluding stem, 45 mm stem Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15777957 Supplier Pyrex Supplier No. 3775/02M

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for educational use. Simple and economical column.

  • With chemically resistant glass sintered disc
  • Manufactured from Pyrex™ borosilicate glass

Specifications

Description Body O.D: 14mm
Diameter (Metric) Outer Tubulation 8 mm
Length (Metric) Jacket 355 mm excluding stem, 45 mm stem
Quantity 30 mL
Material Borosilicate Glass
Type Plain Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.