missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Square Media-lab Bottles
Description
Manufactured from Pyrex™ Borosilicate Glass. Pyrex™ Borosilicate Glass Square Media-lab Bottles allow closer stacking in water baths or on shelves. Square shape provides up to 20% saving of space compared to round bottles. Each bottle includes a polypropylene cap and pouring ring. For use up to 140° C.
- Square shape allows closer stacking in water baths or on shelves
- Up to 20% saving of space compared to round bottles
- Bottle complete with polypropylene cap and pouring ring
- For use up to 140°C
- Printed with retrace code: downloadable batch certificate
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Includes | Cap and pouring ring |
| Material | Borosilicate Glass |
| Closure Included | Yes |
| Mouth | Wide |
| Shape | Square |
| Height (Metric) | 222 mm |
| Closure Material | Polypropylene |
| Closure Size | 45 mm |
| Diameter (Metric) | 94 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?