missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Borosilicate Glass Stopcock with Key

Product Code. 12907316
Change view
Click to view available options
Type:
Double Bore Stopcock
Single Bore Stopcock
Plug Bore:
1.5 mm
2.5 mm
4 mm
6.0 mm
Diameter (Metric) Side Arm:
8 mm
9 mm
10 mm
12 mm
Unit Size:
Pack of 5
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Plug Bore Diameter (Metric) Side Arm unitSize
12907316 Single Bore Stopcock 4 mm 10 mm Pack of 5
13451899 Double Bore Stopcock 2.5 mm 9 mm Pack of 5
11910955 Single Bore Stopcock 2.5 mm 10 mm Pack of 5
11392115 Single Bore Stopcock 1.5 mm 8 mm Pack of 5
12444781 Single Bore Stopcock 6.0 mm 12 mm Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 12907316 Supplier Pyrex Supplier No. SST104
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from Pyrex™ borosilicate glass with PTFE key, for superior chemical resistance. Pyrex™ Borosilicate Glass Stopcock with Key are made to a taper of 1:10 giving a combination of performance and ease of operation.

  • Barrels: highly polished
  • Keys:  self-lubricating, avoiding the need for stopcock grease
  • Keys: fully interchangeable and include plastic screw thread retaining device
TRUSTED_SUSTAINABILITY

Specifications

Type Single Bore Stopcock
Plug Bore 4 mm
Material Borosilicate Glass
Diameter (Metric) Side Arm 10 mm
Includes PTFE key, Plastic screw thread retaining device
Plug Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.