missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Wide-Neck Erlenmeyer Flask

Product Code. 12039012
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Height (Metric):
85 mm
110 mm
140 mm
175 mm
220 mm
275 mm
Diameter (Metric) Outer:
48 mm
64 mm
85 mm
105 mm
131 mm
153 mm
Unit Size:
Pack of 10
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Height (Metric) Diameter (Metric) Outer Unit Size
12039012 250 mL 140 mm 85 mm Pack of 10
10755722 500 mL 175 mm 105 mm Pack of 10
11932619 100 mL 110 mm 64 mm Pack of 10
12049012 1000 mL 220 mm 131 mm Pack of 10
12529125 2000 mL 275 mm 153 mm Pack of 10
10389789 50 mL 85 mm 48 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 12039012 Supplier Pyrex Supplier No. 1140/08D
Top Sellers. Mega Savings.
Use promo code 27997
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Manufactured from Pyrex™ borosilicate glass with white enameled graduations.

Manufactured from PyrexTM borosilicate glass with white enameled graduations.

  • Complies with DIN ISO 24450 
  • Erlenmeyer pattern
  • Manufactured from Pyrex™ borosilicate glass
  • Excellent thermal performance
  • High resistance to chemical attack
  • White enamel graduations and marking spot
  • Graduated to capacity
  • Printed with Trace Code for downloadable batch certificate

Specifications

Certifications/Compliance ISO 24450, DIN 12385
Capacity (Metric) 250 mL
Material Borosilicate Glass
Graduations Yes
Height (Metric) 140 mm
Includes Approximate graduations
Shape Conical
Writing Surface Yes
Graduated Yes
Diameter (Metric) Outer 85 mm
Closure Size 45
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.