missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Borosilicate Glass Wide Neck Flat Bottom Boiling Flask

Product Code. 12549095
Click to view available options
Capacity (Metric):
50 mL
250 mL
500 mL
1000 mL
2000 mL
Unit Size:
Pack of 10
Pack of 30
This item is not returnable. View return policy

Product Code. 12549095

Brand: Pyrex 1080/12D

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from Pyrex™ glass for high resistance to thermal shock

  • Complies with ISO 24450
  • With wide neck to facilitate easy addition of solid samples etc
  • Flat base for standing on benches and hotplates etc
  • Manufactured from Pyrex™ glass for high resistance to thermal shock
  • Excellent chemical durability for contamination free performance
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 24450
Diameter (Metric) Inner Neck 36 mm
Capacity (Metric) 1000 mL
Material Borosilicate Glass
Height (Metric) 200 mm
Bottom Shape Flat
Diameter (Metric) Outer 131 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.