missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Wide Neck Round Bottom Boiling Flask
Description
- Complies with ISO 24450 and DIN 12353
- With wide neck to facilitate addition of solid samples etc
- Resistant to chemical corrosion and thermal shock
Specifications
Specifications
| Certifications/Compliance | ISO 24450, DIN 12353 |
| Capacity (Metric) | 1000 mL |
| Material | Borosilicate Glass |
| Height (Metric) | 210 mm |
| Neck Style | Wide |
| Bottom Shape | Round |
| Diameter (Metric) Outer | 132 mm |
| Closure Size | 57 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?