missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Class A Glass Cylinder with Polyethylene Stopper

Product Code. 15797947
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Unit Size:
Each
Pack of 10
Pack of 2
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15797947 250 mL Pack of 10
15333534 10 mL Pack of 2
15717957 500 mL Pack of 10
15737947 25 mL Pack of 10
15737957 1000 mL Pack of 10
15757947 50 mL Pack of 2
15757957 2000 mL Each
15777947 100 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 15797947 Supplier Pyrex Supplier No. 3212/12
  • ONLINE EXCLUSIVE PRICE
    560.70 €
    518.14 € / Pack of 10
    Save 42.56 €
    7% Off
Estimated Shipment: 29-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from chemically resistant Pyrex™ borosilicate glass.

  • Complies with ISO 4788
  • Printed with a batch code for downloadable batch certificate
  • Manufactured from chemically resistant Pyrex borosilicate glass
  • Graduations in white enamel for improved visibility with dark colored solutions
  • Supplied with polyethylene stopper
  • Robust hexagonal glass foot

Specifications

Material Glass
Certifications/Compliance ISO 4788
Class Class A
Capacity (Metric) 250 mL
Height (Metric) 367 mm
Includes Polyethylene Stopper
Stopper Number 29/32
Stopper Material Polyethylene
Base Type Hexagonal
Product Type Graduated Cylinder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.