missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Class A Work Certified Glass Cylinder with Polyethylene Stopper

Product Code. 15787947
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Unit Size:
Each
Pack of 2
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15787947 100 mL Pack of 2
15707957 250 mL Pack of 2
15727947 10 mL Pack of 2
15727957 500 mL Pack of 2
15747947 25 mL Pack of 2
15747957 1000 mL Pack of 2
15767947 50 mL Pack of 2
15767957 2000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 15787947 Supplier Pyrex Supplier No. 3212/10WC
  • ONLINE EXCLUSIVE PRICE
    160.65 €
    149.88 € / Pack of 2
    Save 10.77 €
    6% Off
Estimated Shipment: 29-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from chemically resistant Pyrex™ borosilicate glass with hexagonal glass.

  • Complies with ISO 4788
  • Calibrated to Class A tolerances
  • Individually tested and supplied with certificate showing exact volume contained at 5 points on the scale
  • Conformity H certified
  • Printed with individual serial number for batch certification
  • Manufactured from chemically resistant Pyrex borosilicate glass with hexagonal glass
  • Graduations in white enamel for improved visibility with dark colored solutions
  • Supplied with polyethylene stopper

Specifications

Material Glass
Certifications/Compliance ISO 4788
Class Class A
Capacity (Metric) 100 mL
Height (Metric) 291 mm
Includes Polyethylene Stopper
Stopper Number 24/29
Stopper Material Polyethylene
Base Type Hexagonal
Product Type Graduated Cylinder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.