missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Conical Glass Funnel with PTFE Key
Description
- Complies to ISO 4800 Type 1
- Manufactured from chemically resistant Pyrex™ borosilicate glass
- With interchangeable PTFE key
- Supplied with both polyethylene and glass stoppers
Specifications
Specifications
| Capacity (Metric) | 100 mL |
| Material | Borosilicate Glass |
| Certifications/Compliance | ISO 4800 |
| Description | Stopcock bore: 2mm |
| Joint Number | 19/26 |
| Product Type | Separating funnel |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?